VWR® Measuring Cylinder, Hexagonal Base, TC, with Spout, Class A, Serialized
Catalog #: 76004-030
Supplier: VWR International
UL Listed
Specifications
- Capacity:10 ml
- Ø:15.2 mm I.D.
- Graduation Interval:0.2 ml
- Graduation range:1–10 mL
- Description:—
- Height:137 mm
- Tolerance:0.1 ml
Specifications
About this item
VWR® Measuring Cylinders are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 glass.
- Class A serialized measuring cylinders with a hexagonal base
- Calibrated 'to Contain'
- Cylinders are made to meet ASTM E 1272 norms
- Printed double scale
VWR® Measuring Cylinders are used for the precise measurement liquid volumes. Cylinders have a large hexagonal base to increase stability. Calibration and tolerances are in compliance to standards: ASTM E1272, ASTM E542, and ASTM E694.
Certifications: Cylinders are supplied with individual work certificates.
Customers Who Bought This Also Bought