VWR® Volumetric Flask, Clear Glass, Wide Neck, Class A, Unserialized
Catalog #: 76003-898
Supplier: VWR International
UL Listed
Specifications
- Capacity:100 ml
- Stopper Size:16
- O.D.×H:60 x 160 mm
- Stopper Type:PTFE
- Neck Size:15 mm
- Tolerance:0.1 ml
Specifications
About this item
VWR® flasks are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 glass.
- Manufactured per ASTM E 288 Class specification
- White diamond enamel graduation lines
- Calibrated 'to Contain'
VWR® Volumetric Flasks are used for precise dilutions and preparations of standard solutions. These flat bottom flasks have a pear-shaped lower area with a long neck. Calibration and tolerances are in compliance to standards: ASTM E288, ASTM E542, and ASTM E792.
Certifications: Flasks are supplied with Batch certificates.
Customers Who Bought This Also Bought