VWR® Measuring Cylinder, Hexagonal Base, TD, with Spout, Class A, Unserialized
Catalog #: 76003-692
Supplier: VWR International
UL Listed
Specifications
- Capacity:500 ml
- Ø:50.8 mm I.D.
- Graduation Interval:5 ml
- Graduation range:25–500 mL
- Description:Bumper No. 7
- Height:385 mm
- Cat. no.:76003-692
- Tolerance:2 ml
Specifications
About this item
VWR® Measuring Cylinders are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 glass.
- Hexagonal base
- Calibrated 'to Deliver'
- Cylinders are made to meet ASTM E 1272 norms
- Printed double scale
VWR® Measuring Cylinders are used for the precise measurement liquid volumes. Cylinders have a large hexagonal base to increase stability. Calibration and tolerances are in compliance to standards: ASTM E1272, ASTM E542, and ASTM E694.
Certifications: Cylinders are supplied with Batch certificates.
Customers Who Bought This Also Bought