VWR® Measuring Cylinder, Hexagonal Base, TC, with Spout, Class A, Unserialized
Catalog #: 76003-674
Supplier: VWR International
UL Listed
Specifications
- Capacity:250 ml
- Ø:42.4 mm I.D.
- Graduation Interval:2 ml
- Graduation range:10–250 mL
- Description:Bumper No. 6
- Height:330 mm
- Tolerance:1 ml
Specifications
About this item
VWR® Measuring Cylinders are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 glass.
- Hexagonal base
- Calibrated 'to Contain'
- Cylinders are made to meet ASTM E 1272 norms
- Printed double scale
VWR® Measuring Cylinders are used for the precise measurement liquid volumes. Cylinders have a large hexagonal base to increase stability. Calibration and tolerances are in compliance to standards: ASTM E1272, ASTM E542, and ASTM E694.
Certifications: Cylinders are supplied with Batch certificates.
Customers Who Bought This Also Bought