VWR® Burette, Glass Stopcock, Class A, Unserialized
Catalog #: 76003-580
Supplier: VWR International
UL Listed
Specifications
- Capacity:50 ml
- O.D.:13 mm
- Overall Length:820 mm
- Stopcock Type:Glass
- Tolerance:±0.05 ml
- Subdivisions:0.1 mL
Specifications
About this item
VWR® Burettes are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 heat-resistant glass.
- All burettes have a bore size of 2 mm
- Calibrated to deliver (TD, EX) at 20 °C
- Calibrated to meet ASTM E 287 specifications
- All burettes are calibrated according to Class A norms
- A batch certificate is included
VWR® unserialized Class A burettes are used to deliver solution in precisely measured, variable volumes. They are used primarily for titration, to deliver one reactant until the precise endpoint is reached. Calibration and tolerances are in compliance to standards: ASTM 3287, ASTM E542, and ASTM E694.
Certifications: Burettes are supplied with Batch certificates.
Customers Who Bought This Also Bought