VWR® Graduated Pipettes (Mohr), Class A, Unserialized
Catalog #: 76003-574
Supplier: VWR International
UL Listed
Specifications
- Capacity:1 ml
- Overall Length:360 mm
- Tolerance:0.01 ml
- Band Color:Yellow
- Subdivisions:0.01 mL
Specifications
About this item
VWR® pipettes are manufactured from ASTM E 438, Type 1, Class A Borosilicate 3.3 glass.
- Calibrated to deliver at 20 °C per ASTM E 1293 according to Class A norms
VWR® Graduated Pipettes (Mohr) are calibrated to deliver a precise volume at a particular temperature. They are used for accurate measurements of liquid volumes. Calibration and toleration standards are defined as per standard specifications and practices: ASTM E1044, ASTM E1293, ASTM E542, and ASTM E694.
Certifications: Pipettes are supplied with Batch certificates.
Customers Who Bought This Also Bought