VWR® Polygon Spinbar Magnetic Stirring Bars without Pivot Ring
Catalog #: 76001-890
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:8 mm (5/16")
- Length:30 mm (1 3/16")
- Cat. no.:76001-890
- Shape:Polygon
Specifications
About this item
These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
- Autoclave safe
Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification.
Customers Who Bought This Also Bought