VWR® Color Micro (Flea) Spinbar Magnetic Stirring Bars
Catalog #: 76001-860
Supplier: VWR International
Specifications
- Coating:PTFE
- Ø:3 mm (0.118")
- Length:12.7 mm (0.500")
- Color:Blue
- Cat. no.:76001-860
Specifications
About this item
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers.
- Available in a variety of colors and sizes
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
Customers Who Bought This Also Bought