Order Entry
Canada
ContactUsLinkComponent
Microcentrifuge Tube Natural 0.5ml
Locking Microcentrifuge Tubes, Globe Scientific
Catalog # 76004-124
Supplier:  Globe Scientific
undefined
Locking Microcentrifuge Tubes, Globe Scientific
Catalog # 76004-124
Supplier:  Globe Scientific
Supplier Number:  111552LK

Specifications

  • Capacity:
    0.5 ml
  • Color:
    Natural
  • Cat. no.:
    76004-124
  • Packaging:
    Bag/500

Specifications

About this item

These tubes are engineered with a secure locking system that provides the security of a screw cap microtube with the simplicity of a snap cap tube. 

  • Maintain sample integrity with locking cap which prevents accidental cap opening and evaporation during contrifugation
  • Single-use tubes for laboratory procedures including centrifugation, boiling, incubation, freezing, and sample storage
  • Tubes are made from optimally clear USP Class VI medical grade polypropylene
  • Tubes feature graduations, writing area, piercable cap, are autoclavable, and are packaged in zip lock, re-closable bags

Manufactured in a class 100000 cleanroom and certified to be free from RNase and DNase, Human DNA, Pyrogens, PCR Inhibitors, and ATP.

Frequently Bought Together