Order Entry
ContactUsLinkComponent
Slipcover Microfiber Mop 5in x 14in
Slimline™ Flathead Mop Covers and Hardware, Micronova
Catalog #: CA76006-322
Supplier:  Micronova
Slipcover Microfiber Mop 5in x 14in
Slimline™ Flathead Mop Covers and Hardware, Micronova
Catalog #: CA76006-322
Supplier:  Micronova

Specifications

  • Description:
    Microfiber single ply slipcover
  • Material:
    Blue microfiber 80% polyester or 20% polyamide (without foam)
  • Cat. no.:
    CA76006-322
  • Width:
    36 cm (14 ")

Specifications

About this item

A series of elasticized slipcovers, with urethane foam interiors, that are ideal for fine cleaning and sanitizing all surfaces and equipment in the cleanroom. Available without a foam interior or gamma irradiated for aseptic environments.

  • Covers are easy to change and fit securely over mop frame
  • Fully encased Urethane Foam layer for ample disinfectant dispersal
  • Single-ply covers available without foam interior
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Suitable for use with strong disinfectants and repeated autoclaving

The Micronova Slimline™ Flat Head Mop Covers fit easily and securely onto the 360° swivel SlimLine™ plastic or stainless steel mop adapters, which can be locked at 180° for more controlled cleaning.

Customers Who Bought This Also Bought