Order Entry
ContactUsLinkComponent
VWR* Volumetric Pipette 20ml
VWR® Reusable Volumetric Class B Color-Coded Pipettes
Catalog #: 75998-058
Supplier:  VWR International
UL Listed
VWR* Volumetric Pipette 20ml
VWR® Reusable Volumetric Class B Color-Coded Pipettes
Catalog #: 75998-058
Supplier:  VWR International
UL Listed

Specifications

  • Capacity:
    20 ml
  • Overall Length:
    510 mm
  • Tolerance:
    ±0.06 ml
  • Band Color:
    Yellow

Specifications

About this item

VWR® volumetric pipettes are made from Borosilicate glass, ASTM 438, Type 1, Class B standard.

  • Precise temperature
  • Accurate measurement
  • Measure delivery of liquid volumes

These graduated pipettes are calibrated to deliver a precise volume at a particular temperature.

Customers Who Bought This Also Bought