VWR® Reusable Volumetric Class B Color-Coded Pipettes
Catalog #: 75998-050
Supplier: VWR International
UL Listed
Specifications
- Capacity:2 ml
- Cat. no.:75998-050
- Overall Length:345 mm
- Tolerance:±0.012 ml
- Band Color:Orange
Specifications
About this item
VWR® volumetric pipettes are made from Borosilicate glass, ASTM 438, Type 1, Class B standard.
- Precise temperature
- Accurate measurement
- Measure delivery of liquid volumes
These graduated pipettes are calibrated to deliver a precise volume at a particular temperature.
Customers Who Bought This Also Bought