VWR® Screw Cap Erlenmeyer Flasks
Catalog #: 75997-982
Supplier: VWR International
UL Listed
Specifications
- Capacity:50 ml
- Graduation Interval:5 ml
- Graduation range:20 - 50 ml
- O.D.:50 mm
- Height:81 mm
- Thread:24 - 410
Specifications
About this item
High-quality screw cap flasks featuring ASTM 438 standard and are a great value.
- Borosilicate 3.3 glass
- Class A standard
- Type 1 conical flasks
- Conical shape
- Caps with screw thread finish
- Polypropylene screw cap and PTFE liner
These Erlenmeyer flasks are used to measure, mix, or hold fluids, chemicals, or culture media. They may also be used with other culturing techniques.
Certifications: VWR® Erlenmeyer flasks standard specifications for erlenmeyer flasks are defined in the standards; ASTM E1404, DIN 12385, ISO 1773, ISO 4797, and ISO 24450.
Customers Who Bought This Also Bought