VWR® Volumetric Flasks with HDPE Stoppers, Class B
Catalog #: 75997-968
Supplier: VWR International
UL Listed
Specifications
- Capacity:25 ml
- Stopper No.:9
- O.D.×H:40 x 110 mm
- Stopper Type:HDPE
- Tolerance:±0.06 ml
Specifications
About this item
VWR® Volumetric Flasks are made from Borosilicate 3.3 glass, ASTM 438, Type 1, Class B standard.
Flasks feature a flat bottom and a pear-shaped lower area with a long neck. Etched graduation markings facilitate measurements, and the flask's mouth is equipped with a joint to accommodate an HDPE stopper. Calibration and toleration standards are defined in the standard specifications and practices: ASTM E288, ASTM E542, ASTM E694, and ISO 1042.
Flasks are calibrated 'To Contain' a precise volume at a particular temperature. They may be used for precise dilutions and preparations of standard solutions.
Customers Who Bought This Also Bought