Order Entry
ContactUsLinkComponent
VWR* Burette 100ml
VWR® Burets with PTFE Stopcock, Class B
Catalog #: 75997-920
Supplier:  VWR International
UL Listed
VWR* Burette 100ml
VWR® Burets with PTFE Stopcock, Class B
Catalog #: 75997-920
Supplier:  VWR International
UL Listed

Specifications

  • Capacity:
    100 ml
  • O.D.:
    17 mm
  • Tolerance:
    ±0.20 ml
  • Subdivisions:
    0.2 mL

Specifications

About this item

VWR® Class B Burets made from 3.3 expansion Borosilicate glass

  • Burets are supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
  • Used primarily for titration, to deliver one reactant until the precise endpoint reached
  • Calibration and tolerances per ASTM E287, ASTM E542, ASTM E694, and ISO 385 Standards

The graduations are typically calibrated "To Deliver" (marked "TD" or "EX") at 20 to 27 °C and indicated correspondingly on a label. Individually certified products.

These Burettes are calibrated to deliver a precise volume at a particular temperature.

Customers Who Bought This Also Bought