VWR® Burets with Straight Bore PTFE Stopcock, Class A, Serialized
Catalog #: 75997-908
Supplier: VWR International
UL Listed
Specifications
- Capacity:25 ml
- O.D.:13 mm
- Tolerance:±0.03 ml
- Subdivisions:0.1 mL
Specifications
About this item
VWR® Burets are made from Borosilicate 3.3 glass, ASTM 438 Type 1, Class A standard
- Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
- Used primarily for titration, to deliver one reactant until the precise endpoint is reached
- Calibration and tolerances per ASTM E287, ASTM E542, ASTM E694, and ISO 385 Standards
The graduations are typically calibrated "to deliver" (marked "TD" or "EX") at 20 to 27 °C and indicated correspondingly on a label. Serialized, individually certified products.
These Burets are calibrated to deliver a precise volume at a particular temperature.
Customers Who Bought This Also Bought