Restore® Powder-Free Nitrile Exam Gloves with Oatmeal, Medline
Catalog #: CA75997-182
Supplier: Medline
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:XS
- Length:9.5"
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Cuff style:Beaded
- Finger thickness:3.6 mil
- Finish:Textured Fingers
- Cat. no.:CA75997-182
Specifications
About this item
Restore Nitrile Exam Gloves are coated with a layer of maxOat+™, a proprietary blend of colloidal oatmeal, which helps relieve conditions associated with dry skin.
- Great tactile sensitivity
- Color-coded sizing
The National Eczema Association has awarded the Seal of Acceptance to Restore gloves. Restore puts a layer of colloidal oatmeal between the skin and glove to help maintain moisture and keep the skin feeling softer and smoother.
Certifications: Meets the standard ASTM D6978-05 for providing protection against select chemotherapy drugs.
Customers Who Bought This Also Bought