FitGuard® Touch Powder-Free Nitrile Exam Gloves, Medline
Catalog #: CA75996-864
Supplier: Medline
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:XL
- Length:9.5"
- Powdered/Powder-free:Powdered
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Material:Nitrile
- Cuff style:Beaded
- Finger thickness:3.1 mil
- Finish:Textured Fingers
- Cat. no.:CA75996-864
Specifications
About this item
Exceedingly sensitive glove combines great tactile feel with durable nitrile protection.
- Textured fingertips for enhanced grip
- Color-coded sizing
Meets ASTM D6978-05 for providing protection against chemotherapy drugs.
Customers Who Bought This Also Bought