Curad® Powder-Free Textured Latex Exam Gloves, Medline
Catalog #: CA75996-832
Supplier: Medline
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove size:XL
- Length:9"
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Thickness:6.7 mil
- Sterility:Non Sterile
- Cuff style:Beaded
- Finger thickness:6.7 mil
- Palm thickness:5.9 mil
- Finish:Textured
- Cat. no.:CA75996-832
Specifications
About this item
Curad® powder-free latex exam gloves have excellent barrier properties combined with great fit and feel.
- Beaded cuff
- Fully textured
The textured surface ensures a secure grip while the superior elasticity provides exceptional comfort and strength.
Glove color: Beige
Customers Who Bought This Also Bought