To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:4"
- Description:Merit™ Keyes Cutaneous Punch
- Material:Stainless Steel
- Tip Dimensions:3 mm
- Cat. no.:75996-204
Specifications
About this item
Merit™ Keyes Cutaneous Punches are used to collect a sample of tissue for biopsy.
- Reusable
- Nonsterile
The punches are available in 2 mm to 6 mm tips. Merit™ instruments are Sklar's office-grade line of products and most commonly utilized for routine and in-office minor procedures.