Order Entry
ContactUsLinkComponent
DURAN* GL45 Bottle Pressure+ Amber 100ml
DURAN® Laboratory Bottles, Pressure plus+, Narrow Neck, GL 45, DWK Life Sciences
Catalog #: 75995-262
DURAN* GL45 Bottle Pressure+ Amber 100ml
DURAN® Laboratory Bottles, Pressure plus+, Narrow Neck, GL 45, DWK Life Sciences
Catalog #: 75995-262

Specifications

  • Capacity:
    100 ml
  • Ø:
    56 mm
  • Color:
    Amber
  • Height:
    100 mm
  • Material:
    Borosilicate glass 3.3
  • Cat. no.:
    75995-262
  • GL Thread Size:
    GL 45

Specifications

About this item

The DURAN® pressure plus+ GL 45 bottles are manufactured from DURAN® borosilicate 3.3 glass, renowned for its excellent thermal performance and high resistance to chemical attack. It offers a safer option for laboratory applications involving vacuum or pressure.

  • Vacuum filtration
  • Collection of samples under pressure
  • Storage of volatile solvents and of gas generating materials
  • Bottles are fully autoclavable and sterilizable

The pressure plus+ bottles have a guaranteed pressure resistance, and consequently offer optimal safety for both the user and contents.

Three versions of the pressure plus+ bottles are available; clear DURAN® glass with or without a protect plastic safety coating, and amber DURAN® glass for protection against ultraviolet light degradation.

Manufacturing traceability is offered through a lot specific Retrace Code printed on the bottle. Protect coated version offers protection for the user and contents in the event of breakage due to impact.

Certifications: The ambered glass meets UV light protection limits as specified in the current revisions of the USP and EP 3.2.1. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. DIN EN 1595:1997-05.
Customers Who Bought This Also Bought