VWR® Erlenmeyer Flask with GL 45 Screw Cap
Catalog #: 75994-380
Supplier: VWR International
Specifications
- Capacity:500 ml
- Graduation range:200 - 500 ml
- O.D.:105 mm (diameter of base)
- Color:Clear
- Height:185 mm
- Cat. no.:75994-380
- Thread:GL 45
Specifications
About this item
Flask is suitable for mixing liquids.
- Very good chemical resistance
- Scale graduations
- Autoclavalable
Typical uses include substance storage, media preparation, and cultivation. Made from high quality Borosilicate glass 3.3.
Tolerance: 2 mm
Ordering information: Flasks are supplied with polypropylene GL45 thread caps.
Customers Who Bought This Also Bought