Order Entry
ContactUsLinkComponent
Arium* Ultra Filter 250 x 68 x 75mm
arium® CellPlus Ultrafilter, Sartorius Corp.
Catalog #: 75994-894
Supplier:  Sartorius
Arium* Ultra Filter 250 x 68 x 75mm
arium® CellPlus Ultrafilter, Sartorius Corp.
Catalog #: 75994-894
Supplier:  Sartorius

Specifications

  • Maximum Flow Rate:
    Up to 2.0 l/min
  • Description:
    arium® CellPlus ultrafilter
  • Material:
    Polyurethane (PUR) Housing Acrylonitrile butadiene styrene (ABS)
  • Cat. no.:
    75994-894
  • Diameter ×H:
    50×169 mm (1.9×6.6")
  • Maximum Pressure:
    6 bar (87 psi)
  • Maximum Operating Temperature:
    50 °C
  • Filter Material:
    Polysulfone Composite

Specifications

About this item

The arium® CellPlus is a point-of-use ultrafilter for efficient removal of endoxtoxins, RNase | DNase, microorganisms and particles.

  • Effective removal of RNase and DNase
  • High flow rate performance
  • Certified quality
  • Flow rate (depends on the inlet pressure and the type of system)
  • Endotoxins <0.001 EU/ml, Bacteria <1 CFU/100 ml, RNase concentration <1 pg/ml, DNase concentration <5 pg/ml
  • Effective membrane area 0.5 m² (5.4 ft.²)

Designed for arium® comfort and arium® mini ultrapure water systems, this sterile-packaged ultrafilter provides the highest safety for your critical cell culture applications. A protective bell supplied with the ultrafilter additionally prevents retrograde contamination. Moreover, the high-quality material selected for arium® CellPlus enables excellent total throughputs and optimal flow rates.

Customers Who Bought This Also Bought