VWR® 20 mm Crimp Seal Headspace Vials
Catalog #: 75983-248
Supplier: VWR International
Specifications
- Cap included:No
- Capacity:20.00 ml
- Description:Vials, square edge
- Cat. no.:75983-248
- Diameter ×H:23×75 mm
- Bottom Style:Flat bottom
Specifications
About this item
Clear 20 ml headspace vials designed to fit most headspace autosamplers.
- Round bottom vials fit PerkinElmer®, Tekmar®, and Varian® headspace autosamplers
- Flat bottom vials fit Agilent® and Carlo Erba autosamplers
Ordering information: 20 mm crimp seals have to be ordered separately.
Customers Who Bought This Also Bought