SHOWA 6112PF, Biodegradable Disposable Nitrile Glove, Showa
Catalog #: 75934-314
Supplier: Showa
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:S
- Length:24.1 cm (9 1/2")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cat. no.:75934-314
- Supplier No.:6112PFS
Specifications
About this item
Black, powder-free, silicone-free gloves offer excellent static dissipative properties.
- 100% biodegradable nitrile disposable glove with Eco Best Technology
- Static dissipative
- Textured fingertips
- Silicone-free
- Black color finish for industrial applications
Black finish for industrial, law enforcement, military, and lab applications.
Formulation makes this glove series an excellent choice when static dissipative gloves are needed.
Certifications: In compliance 21CFR, parts 170-199.
Customers Who Bought This Also Bought