VWR® Sharps Container Systems, Multiple Colors and Styles
Catalog #: 19001-049
Supplier: VWR International
Specifications
- Capacity:8 gal.
- Dimensions:28.6W×28.6D×34.9H cm (11.25W×11.25D×14"H)
- Color:Yellow
- Cat. no.:19001-049
- Style:Stackable
Specifications
About this item
Sharps container systems provide solutions for the safe and effective containment and disposal of contaminated needles, syringes, and other sharps.
- Puncture-resistant
- Autoclave-safe and incinerator-safe
- Transparent, locking lids
- Needle removal ports
The stackable sharps containers are puncture-resistant and both autoclaves-safe and incinerator-safe. The tortuous path systems restrict hand entry. The extended neck sharps containers feature a funneled vertical drop and extended handles.
Customers Who Bought This Also Bought