Order Entry
ContactUsLinkComponent
NMR Tube 5mm
Synthware NMR Tubes, 5 mm
Catalog #: 75876-200
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
NMR Tube 5mm
Synthware NMR Tubes, 5 mm
Catalog #: 75876-200
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • O.D.:
    5 mm
  • Description:
    NMR tubes, 7"
  • Material:
    Borosilicate glass 3.3
  • Supplier No.:
    XWE-5MM-7

Specifications

About this item

Economy grade NMR tubes with caps included.

  • 33 expansion borosilicate glass
  • 7"
  • 100 MHz rating

Designed to tightly fit in any spinner turbine and have zero NMR background.

Customers Who Bought This Also Bought