Quartz Tubing, Technical Glass Products
Catalog #: 75875-656
Supplier: Technical Glass Products
Specifications
- Length:4'
- Tubing I.D.:4 mm
- Tubing O.D.:8 mm
- Description:Fused Quartz Tubing
- Cat. no.:75875-656
- Supplier No.:RQT4X8
Specifications
About this item
Fused Quartz consists of high-purity Silica (SiO₂) with a purity level of 99.998%.
- Extremely high purity
- High softening temperature (1670 °C)
- Optical transparency over a wide range, low thermal expansion, excellent thermal shock
- Resistance to a large number of elements and compounds
Fused Quartz also offers a number of unique properties that make it ideal in a variety of applications where other materials prove to be problematic.
Tubing manufactured from this material is invaluable in research and industry applications.
Customers Who Bought This Also Bought