Corning® 96-Well Solid Black and White Polystyrene Microplates, Corning
Catalog #: 75874-852
Supplier: Corning
Specifications
- Sterility:Non sterile
- Well Volume:330 µl
- Color:White
- Description:Non-treated, round bottom, without lid
- Environmentally Preferable:Low Manufacturing Impact
- Material:PS
- No. of wells:96
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:75874-852
- Packaging:25/bag
- Supplier No.:3789A
Specifications
About this item
These 96-well solid black and white polystyrene microplates are designed to reduce well-to-well cross-talk.
White microplates enhance luminescent signals and have low background luminescence.
Black microplates have low background fluorescence and minimize light scattering.
Customers Who Bought This Also Bought