VWR® Vacuum Desiccator, Bottom and Lid with Socket Valve
Catalog #: 75871-430
Supplier: VWR International
Specifications
- Ø:215 mm
- ST Joint No.:24/29
- Description:Type 150
- Height:247 mm
- Cat. no.:75871-430
- For Plate Dia.:140 mm
Specifications
About this item
The VWR® Vacuum Desiccator is made from high quality Borosilicate 33 expansion glass
- Very good chemical resistance
- High thermal shock and pressure resistance, working with vacuum
- Autoclavable
It is designed for a variety of vacuum applications, including desiccation of samples and storage of materials sensitive to humidity.
Customers Who Bought This Also Bought