VWR® Desiccator, Bottom and Lid with Glass Knob
Catalog #: 75871-664
Supplier: VWR International
Specifications
- Ø:320 mm
- Description:Type 250
- Height:363 mm
- Cat. no.:75871-664
- For Plate Dia.:235 mm
Specifications
About this item
This VWR® Desiccator is made from high quality Borosilicate 33 expansion glass
- Very good chemical resistance
- High thermal shock and pressure resistance, working with vacuum
- 2 mm tolerance
- Autoclavable
It is designed for a variety of vacuum applications, including desiccation of samples and storage of materials sensitive to humidity.
Customers Who Bought This Also Bought