Polyethylene Transfer Pipettes
Catalog #: 470225-062
Supplier: VWR International
Specifications
- Description:7.0 ml Large Bulb
- Cat. no.:470225-062
- Overall Length:160 mm
- Graduations:Graduated to 3 ml
- Bulb Draw:3.5 ml
- Drops per mL:21
Specifications
About this item
Disposable transfer pipettes for liquid handling.
- Transparent, non-toxic, and inert
- Precise, uniform drop size
- Shatter-proof and unbreakable
- Can be used with liquid nitrogen
- Heat sealable for liquid storage
Unbreakable, one-piece pipettes eliminate the need for rubber bulbs, broken glass, and exposure to infected material.
Ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Pipettes can also be heat sealed for airtight sample storage.
Packaging: Available packaging includes nonsterile bulk, sterile individually wrapped, or sterile packs of 20.
Customers Who Bought This Also Bought