MacroTubes, 5 ml
Catalog #: 470225-028
Supplier: VWR International
Specifications
- Dimensions:16 x 64 mm
- Sterility:Sterile
- Description:Natural Colored Tubes
- Cat. no.:470225-028
- Packaging:10 racks of 50 Tubes
- Maximum RCF:25000×g
Specifications
About this item
The perfect tubes for intermediate volumes.
- Uniform wall thickness
- Appropriate for storage from –86 to 100 °C
- Color-code samples for easy identification
- RNAse-, DNAse-, Pyrogen-, and Cytotoxin-free
- Snap-cap or screw-cap available
Made of maximum clarity, low-binding virgin polypropylene, these tubes are sized to be compatible with all standard equipment.
They're a valuable resource for boiling and for sample preservation.
Customers Who Bought This Also Bought