VWR® Storage Carts
Catalog #: 75857-128
Supplier: VWR International
Specifications
- Color:White
- Description:PL27 small storage cart, rail top
- No. of Drawers:2
- Weight:44 lbs.
Specifications
About this item
Storage carts made from food-grade, high-density polyethylene have four 3" industrial casters, two of which lock.
- Locking hinged door
- Bulk storage area with door
- One key locks drawers and bulk storage
- Full-extension drawers with handle
- Polyethylene construction resists chemicals
The carts feature full-extension drawers for full viewing of drawer contents.
The carts add extra storage and work space in labs, clinics, hospitals, and other locations. They move all supplies together in a single work area, so no one needs to make extra trips to set up an activity.
They create storage for glassware, chemicals, pens, pipets, tools, tweezers, bottles, and other supplies. The top-side shelves are a built-in dispenser for Kimwipes and gloves. Shelves snap in and out as needed. All drawers and bulk storage areas lock with provided keys.
Ordering information: Five flexible storage carts include 1, 2, 3, or 4 full-extension drawers, 1 large bulk storage area, 4 or 6 side shelves, and 2 built-in dispensers for gloves and wipes. The carts are available in five sizes and multiple colors. A total-replacement lifetime manufacturer's guarantee is provided. A rail top for security is optional.
When ordering a custom printed cart the pantone color or vector of logo/image must be submitted. Be sure to include the location of logo/image.
When ordering a custom printed cart the pantone color or vector of logo/image must be submitted. Be sure to include the location of logo/image.
Customers Who Bought This Also Bought