KIMAX® Reusable Volumetric Pipettes, Class A, Color-Coded, Kimble Chase
Catalog #: 75856-820
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:5 ml
- Description:Unserialized Pipets
- Cat. no.:75856-820
- Overall Length:365 mm
- Tolerance:±0.01 ml
- Band Color:White
- Supplier No.:37002-5
Specifications
About this item
Pipettes feature large capacity-indicating numerals on the bulb.
- Color-coded for ease in sorting and selection
- With a legend of permanent brown stain
- Calibrated to deliver
Designed from ASTM Specification E969, Class A requirements. Made in compliance with ASTM Specification E1273 for color coding.
Delivery: Serialized pipettes are supplied with a certificate of graduation accuracy.
Customers Who Bought This Also Bought