VWR® 35 mm Confocal Dish, Sterile
Catalog #: 75856-742
Supplier: VWR International
Specifications
- Ø:35 mm
- Sterility:Sterile
- Material:Borosilicate Glass
- Cat. no.:75856-742
- Surface Treatment:Treated
- Bottom Diameter:20 mm
Specifications
About this item
Dish surfaces are smooth and free from striation to maximize usable area for growth. The rim on upper side of the lid mates with the dish brim for easy and secure stacking. Dish lids feature several small chimbs to shape vents, and are positioned for effective gas exchange. Sterilized by irradiation. Non-pyrogenic.
- Available with 2 different glass bottom sizes of 15mm or 20mm
- Borosilicate glass construction, with high homogeneity, low bubble, and low inclusion content
- Glass thickness is 0.16 mm
- Medical grade shadowless glue, highly transparent achromatic
- Suitable for all for all living cell examinations
Certifications: ISO13485: 2003 and ISO9001: 2008.
Customers Who Bought This Also Bought