VWR® Adhesive Sealing Films for PCR and Storage
Catalog #: 75853-868
Supplier: VWR International
Specifications
- Optical property:Transparent
- Sterility:Non sterile
- Description:Sealing film
- Thickness:92,7 µm
- Cat. no.:75853-868
Specifications
About this item
Polyester seals feature a strong adhesive to minimize evaporation during PCR and storage applications.
- Ideal for PCR & storage
- Certified DNase- and RNase- free
- Temperature range is –40 to +120 °C
- Non-pierceable
- Minimizes evaporation
Removes easily without leaving adhesive residue.
Customers Who Bought This Also Bought