Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Gray,Green
- Glove size:8
- Length:28 cm (11")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cuff style:Straight
- Liner material:Nylon
- Gauge:15
- Cat. no.:75846-512
- Supplier No.:58128080
Specifications
About this item
First ergonomically certified chemical glove. Maximize worker productivity by minimizing hand fatigue.
- Provides quantifiable ergonomic benefits to the wearer
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer’s hand enabling natural movement
- Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks
ERGOFORM™ helps support musculoskeletal health during repetitive tasks and improves worker performance.
Unique 'Thin Nitrile Technology' provides a thin barrier while offering superior protection from oils and other irritant fluids.
Ansell Grip Technology™ allows for less force and optimal control and confidence when gripping oily or wet objects, reducing hand fatigue and enhancing worker comfort.
The ergonomic design combines a flexible open weave knit liner and stretchy nitrile formulation coating with a shape that conforms to the wearer's hand. This enables natural movement, allowing for better dexterity, tactility, and comfort while reducing hand fatigue.