To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:White
- Description:CONTEXT™ paper
- Packaging:250 sheets/pack, 5 packs/case
- Dimensions:11×17"
- Weight:18 lbs. (67 g/m²)
- Supplier No.:CNTX1117W
Specifications
About this item
CONTEXT™ Cleanroom Documentation offers a wide range of stationery products that reduce the risk of particle and fiber release. Designed for use in controlled environments, CONTEXT™ uses Munising® Bond material made from synthetic polymer-saturated cellulose to provide optimal smoothness and naturally enhanced writeability. Free of inorganic fillers and latex, it poses no risk to operators.
- Synthetic polymer-saturated cellulose reduces the number of particles released during use
- No inorganic fillers or natural latex, preventing latex reactions
- Heat resistant and suitable for use in laser printers and photocopy machines
- Fully autoclavable for use in sterile environments
- Variety of colors, sizes, and options are suitable for any controlled environment, including areas where color differentiation is needed
- Double-bagged to ensure product integrity and uncompromised entry into a sterile suite
For critical applications, CONTEXT™ Cleanroom Documentation Paper and Notebooks may be autoclaved prior to use. Sheets are high in brightness and opacity. Available in a variety of colors and sizes, including notebooks. CONTEXT™ notebooks are available in two sizes. They are spiral bound and protected with durable plastic covers. Pages are college ruled. Each notebook has 50 sheets.