VWR® Flexible Multi-Tube Racks
Catalog #: 75846-072
Supplier: VWR International
Specifications
- Color:Blue/Green
- Description:Flexible Multi-Tube Rack
- Cat. no.:75846-072
- For Tubes:7 - 50 ml
Specifications
About this item
This rack is truly adaptable, as each well adjusts to accommodate 7 to 50 mL tube sizes and holds them in a firm upright position.
- Racks can be linked together for additional capacity
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Accommodates tubes from 7 to 50 mL sizes
- Autoclavable
VWR® Flexible Multi-Tube Racks feature unique slots that adapt to accommodate varied tubes sizes and hold them in a firm upright position. Racks are manufactured from POM, and can be linked together for additional holding capacity. Linked racks should always be supported underneath when carried or transported. They are available in solid colors, or color combinations to simplify coding identification. Each individual rack holds four tubes. Supplied two racks per pack.
Customers Who Bought This Also Bought