VWR® Flip Cap Centrifuge Tubes, Sterile
Catalog #: 75845-210
Supplier: VWR International
Specifications
- Format:Conical bottom
- Sterility:Sterile
- Volume:50 ml
- Packaging:25/Bag, 500/Case
- Maximum RCF:12500×g
- Cap Color:White
Specifications
About this item
Centrifuge tubes are ideal for use in centrifuging samples or storage in many research areas.
- Manufactured from high-grade polypropylene
- Easy flip-open caps enable single-handed access
- Tubes feature black printed graduations and writing area can withstand chloroform
- Autoclavable at 121 °C, and freezable to –80 °C
- Packaged in zip sealed bags or environment friendly, recyclable paper racks
- Gamma radiation sterilized, DNase-free, RNase-free, and non-pyrogenic
- Leak-proof
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Certifications: ISO 13485:2016 and ISO 9001:2015
Packaging: Packaged in zip sealed bags or environmental friendly, recyclable paper racks.
Customers Who Bought This Also Bought