BioClean™ DB Sterile Pouch-Style Facemasks, Nitritex
Catalog #: 75845-808
Supplier: Ansell Healthcare
Specifications
- Length:301 ±5 mm
- Sterility:Sterile
- Width:100 ±5 mm
- Color:White
- Material:Polyester/PU
- Size:Universal
- Cat. no.:75845-808
- Supplier No.:BDBS
Specifications
About this item
Latex-free facemask, with high BFE and PFE, ISO Class 4, and EU GMP Grade A compatibility.
- High bacterial, particle, and viral filtration efficiency
- Large breathing chamber
- Ultrasonically sealed edges
- Fully enclosed malleable nose-band
The BioClean™ DB Pouch-style sterile facemask features a large breathing chamber for increased wearer comfort and a malleable nose-band for a good fit. Made from cleanroom compatible materials with ultrasonically sealed edges to reduce the risk of contamination entering a controlled environment.
Facemask BDBS-G has additional neck protection to cover the gap between mask and body protection.
Certifications: Manufactured in a facility holding ISO 9001:2008.
Processed in an NEBB certified ISO Class 4 cleanroom environment.
Sampling and inspection in accordance with ISO 2859-3:1991.
Processed in an NEBB certified ISO Class 4 cleanroom environment.
Sampling and inspection in accordance with ISO 2859-3:1991.
Customers Who Bought This Also Bought