SP Bel-Art H-B DURAC® Bi-Metallic Dial Thermometers, Bel-Art Products, a part of SP
Catalog #: 75841-314
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:75841-314
- Dial Diameter:50 mm (2")
- Divisions:1 °C
- Stem Length:200 mm (7.9")
- Range:–10...110 °C
- Supplier No.:B61310-6100
Specifications
About this item
Minimum immersion is 50mm (2”) in liquids or 100mm (4”) in gases.
- External adjustment nut allows for simple field calibration
Thermometers feature polycarbonate lens and probe cover with pocket clip (except 44mm (1.7”) and 50mm (2”) dial sizes).
Each thermometer features accuracy to 1%, stainless steel case and stem and is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.
The 44mm (1.7”) and 50mm (2”) dial sizes feature a beaker clip with built in adjustment tool in place of the probe cover with pocket clip.
Customers Who Bought This Also Bought