Rotary Pulse Encoders, Nidec Shimpo
Catalog #: 75840-670
Supplier: Nidec Shimpo America
Specifications
- Output:Square Wave
- Description:Encoder 600 PPR
- Cat. no.:75840-670
- Supplier No.:RE1B-600F
Specifications
About this item
Encoders are ideal for use with Panel Mount Tachometers and Counters to monitor motor operation.
- Rotary Encoders available from 60 to 1000ppr, with 5000rpm maximum capability
- Quadrature versions available
- RE Series Encoders are ideal for usage with SHIMPO’s Panel Mount Tachometers and Counters
RE1B-60F: 60 digital output pulses per shaft revolution, maximum speed of 5000 rpm.
RE1B-600F: 600 digital output pulses per shaft revolution, maximum speed of 5000 rpm.
RE1B-1000F: 1000 digital output pulses per shaft revolution, maximum speed of 5000 rpm.
RE2B-30F: Dual (90° out of phase) digital pulses for quadrature applications, 30 pulses/rev., maximum speed of 5000 rpm
RE2B-600F: Dual (90° out of phase) digital pulses for quadrature applications, 600 pulses/rev., maximum speed of 5000 rpm
Customers Who Bought This Also Bought