Specifications
- Output:PNP/NPN to 12.5 kHz
- Voltage:10 - 30 VDC
- W×D×H:38×80×12 mm
- Description:Label sensor, M8 connection, with standard, thin and custom learn functions
- Model:LABL-2
- Response time:<40 µS
- Weight:95 g
- Cat. no.:75840-652
- Range:T: −20...+55 °C
- Supplier No.:LABL-2
Specifications
About this item
Sensors are able to learn differences between material and gaps, and provide corresponding output.
- Fast response combined with small spot size allows for high-speed operation
- Digital NPN/PNP output with 100mA maximum load
- Learning function combined with multi-color LED programming indication enables quick set up
- Compact, IP65 enclosure permits usage in a variety of applications
The LABL sensor combines small spot size and fast response to achieve high-speed label detection. The LABL is capable of detecting a wide variety of adhesive labels on various backings. The Learn key provides Standard, Thin, and Custom Learn. Custom Learn (LABL-2) provides a separate measurement on the gap and on the label to allow for optimal detection of difficult labels. Status LEDs provide visual indication of learn and error conditions. Key lock mode is available to lock the Learn key. Remote learn input is provided. Light-ON/Dark–ON functionality is provided via the wiring connections (see M8 Connections section in manual). The sensor provides a discrete output that can be connected for NPN and PNP operation. A PLC can be used to monitor the status of the discrete output signal indicating label or gap presence as required.