Magnetic Sensors, Nidec Shimpo, Testo
Catalog #: 75840-642
Supplier: Nidec Shimpo America
Specifications
- Description:Hazrdous locations magnetic pick-up sensor with ¾ - 20" connection
- Cat. no.:75840-642
- Supplier No.:3070-XP12010
Specifications
About this item
Rugged sensors to sense gear rotational movement. Ideal for gear speed measurement.
- Output voltage is directly proportional to the change in magnetic flux intensity over the change in time
- Unit will mount in a ⅝” thread hole and is provided with two jam nuts to secure the sensor
- Sensing Distance: 0.01″ (0.25 mm)
- Model 3030AN Pick-Up Sensor provides a sine wave output whenever there is an abrupt change from non-magnetic to magnetic material moving past the sensor pole
Specifically engineered for use in the oil and petrochemical industries, the 3070 stainless steel sensor is completely sealed and explosion-proof. Low impedance allows for transistor circuit input. When mated with conduit, it provides positive protection against damage due to water, high humidity, oil, dirt, or corrosive liquids. ATEX listed for II 2 GEExm II T3. Explosion-proof for gas, vapor, and liquid.
Customers Who Bought This Also Bought