Column Cogent Diamond Hydride hplc, Pore:100 armstrong, Particle size: 4um, Dimension: 75MMX7.8MM
Catalog #: 75839-774
Supplier: MicroSolv Technology Corp
Column Cogent Diamond Hydride hplc, Pore:100 armstrong, Particle size: 4um, Dimension: 75MMX7.8MM
Catalog #: 75839-774
Supplier: MicroSolv Technology Corp
Customers Who Bought This Also Bought
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
$79.21 to $82.14
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
$57.65 to $603.92
Accessories for Stay Safe Caps for HPLC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$53.52
SureSTART™ GOLD-Grade Glass Screw and Crimp Top 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
$45.12 to $48.54
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
$467.43
SureSTART™ Glass Screw Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
$182.38 to $196.03
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$339.00
Crimp Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
$27.33