VWR® Maximum Registering/Autoclave Bi-Metal Thermometers
Catalog #: 75839-584
Supplier: VWR International
Specifications
- Accuracy:±2 °C (±5 °F)
- Description:With Individual Calibration Report (Calibration Point 121 °C); Traceable to NIST
- Cat. no.:75839-584
- Dial Diameter:81 mm (3³⁄₁₆")
- Divisions:2 °C (5 °F)
- Range:–20...150 °C (0...300 °F)
Specifications
About this item
This durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset.
- Threaded connection (1/4” NPT) screws directly into in-line processes; can be used to mount thermometer on included stand
- Waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial
- Constructed from durable 304 stainless steel with a glass lens; withstands pressure, high temperatures and rust
- Probe length: 50mm (2")
- Tested and inspected by our USA quality team
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and instructions
Also available with an individual Thermometer Calibration Report.
Customers Who Bought This Also Bought