Porapak Q 80/100 6feetx1/8IN-ODx2MM-ID
Catalog #: 75839-166
Supplier: General Separation Technologies, Inc.
Porapak Q 80/100 6feetx1/8IN-ODx2MM-ID
Catalog #: 75839-166
Supplier: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
73,75 $ to 568,62 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
86,08 $ to 717,60 $
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
339,00 $
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
131,41 $ to 136,31 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
73,97 $ to 705,67 $
WHEATON® E-Z Vial® Large-Opening Crimp-Top Vials, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
125,61 $
Closures for 2 ml Crimp Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
28,24 $