GsBP-PLOT Q 30Mx0.32MMx15.00UM
Catalog #: 75839-142
Supplier: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
105,20 $ to 1 011,74 $
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
45,90 $ to 336,74 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
79,27 $ to 761,17 $
Crimp/Snap Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
26,20 $
Closures for Headspace Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
110,07 $
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
28,84 $
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
438,81 $
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
131,41 $ to 136,31 $
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
231,64 $
Cap Mat, PTFE/Silicone, Welled Out Buttons, Pre-Slit, Accessory for Microplate Sealing System
Supplier: Chemglass
64,26 $